Shop All Spotting Drills
Precision Twist Drill
SPR-90 HSS BRT 90D Spotting Drill Jobber 3/4 in
Mfr # SPR-903/4
Zoro # G611917923
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Twist Drill
- MFR # SPR-903/4
- Zoro # G611917923
- Country of Origin Brazil
- Category Spotting Drills
Description
SPR-90 High Speed Steel spotting drills have an accurate point angle, providing chamfers to accommodate standard screws. The point angle is a 90 degree conventional point for spotting holes including 90 degree chamfers. The bright finish prevents workpiece material from sticking to the cutting surfaces of the drill for even greater accuracy. SPR-90 HSS spotting drills are very versatile and are suitable for drilling most common materials, including aluminum, steel, stainless steel and cast iron.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 1/2"x3/8"-24 Multi-Craft Drill Chuck (30598)
- PERFORMANCE TOOL 1/2 (F) To 3/8 (M) Impact Wobble Adapter Socket Adapter, M966 (M966)
- STARRETT Automatic Center Punch, Length 5 1/4 in, Diameter 11/16 in, Point 0.015 in (18C)
- GREAT NECK 21-In. Bow Saw (BB21)
- PRECISION TWIST DRILL Extra Long End Mill, Plain Shank, 3/4 (E6304V3/4)
- PRECISION TWIST DRILL HM Bright 90° Spotting Drill Intermediate Precision 3/8 inch (003340)
- PRECISION TWIST DRILL DS-90 HM BRT 90D Spotting Drill 1/8 inch (DS901/8)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- Precision Twist Drill Countersinks, Center Drills & Spotting Drills