Shop All Spotting Drills
Precision Twist Drill
SPR-90 HSS BRT 90D Spotting Drill Jobber 1/2 in
Mfr # SPR-901/2
Zoro # G711917441
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # SPR-901/2
- Zoro # G711917441
- Country of Origin Brazil
- Category Spotting Drills
Description
SPR-90 High Speed Steel spotting drills have an accurate point angle, providing chamfers to accommodate standard screws. The point angle is a 90 degree conventional point for spotting holes including 90 degree chamfers. The bright finish prevents workpiece material from sticking to the cutting surfaces of the drill for even greater accuracy. SPR-90 HSS spotting drills are very versatile and are suitable for drilling most common materials, including aluminum, steel, stainless steel and cast iron.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.3mm (PT2816HF)
- ESTWING Cooling Mesh Padded Tool Belt Suspenders (94758)
- BOSCH T-Handle Tap Wrench 0-1/4" Bulk (BTH014)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth 1/2" Drive 18" Ratchet, 18" L, Chrome (48-22-9050)
- PRECISION TWIST DRILL HM Bright 90° Spotting Drill Intermediate Precision 3/8 inch (003340)
- PRECISION TWIST DRILL DS-90 HM BRT 90D Spotting Drill 1/8 inch (DS901/8)
- PRECISION TWIST DRILL Extra Long End Mill, Plain Shank, 3/4 (E6304V3/4)
- BLAIR Cutter, 5/8", 3 pcs. (11124-3)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 1" (31908)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2161L)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TUNGSTEN CARBIDE F/B (DF1690)
- Precision Twist Drill Spotting Drills