Shop All Spotting Drills
Precision Twist Drill
SPR-90 HSS BRT 90D Spotting Drill Jobber 1 in
Mfr # SPR-901
Zoro # G811917839
product price: $100.79
/ea
Free Shipping & Returns
$100.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # SPR-901
- Zoro # G811917839
- Country of Origin Brazil
- Category Spotting Drills
Description
SPR-90 High Speed Steel spotting drills have an accurate point angle, providing chamfers to accommodate standard screws. The point angle is a 90 degree conventional point for spotting holes including 90 degree chamfers. The bright finish prevents workpiece material from sticking to the cutting surfaces of the drill for even greater accuracy. SPR-90 HSS spotting drills are very versatile and are suitable for drilling most common materials, including aluminum, steel, stainless steel and cast iron.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (53YV76)
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- HANSEN Socket Tray, Yellow, Plastic (12073)
- KO-KEN Socket 17mm 6 Point 80mm 3/8 Sq. Drive (13300M-17)
- PRECISION TWIST DRILL Extra Long End Mill, Plain Shank, 3/4 (E6304V3/4)
- PRECISION TWIST DRILL DS-90 HM BRT 90D Spotting Drill 1/8 inch (DS901/8)
- PRECISION TWIST DRILL HM Bright 90° Spotting Drill Intermediate Precision 3/8 inch (003340)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- Precision Twist Drill Spotting Drills