Shop All Spotting Drills
Precision Twist Drill
SPLG-90 HSS TiN 90D Spotting Drill Long 3/8 in
Mfr # SPLG-903/8
Zoro # G511918105
product price: $63.55
/ea
$63.55
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
- Brand Precision Twist Drill
- MFR # SPLG-903/8
- Zoro # G511918105
- Country of Origin Brazil
- Category Spotting Drills
Description
SPLG-90 spotting drills have a 90 degree conventional point, designed for spotting holes including 90 degree chamfer, with a point angle providing an accurate chamfer to accommodate standard screws. Where increased reach is needed, the long length improves centering and accuracy and the drills can be used when drilling most common materials, including cast iron, stainless steel, steel and aluminum making these spotting drills a versatile choice. To round things off, SPLG-90 spotting drills come with a titanium nitride coating which both increases the service life of the tool and improves performance when drilling harder materials.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- KAPRO 995 VULCAN 36" The next Generation in Box Levels (995-41X-36)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- J.W. WINCO GN598.3-KU-23 Retractable Handle Plastic (23WG64)
- PROSKIT Automatic Center Punch (900-158)
- PRECISION TWIST DRILL HM Bright 90° Spotting Drill Intermediate Precision 3/8 inch (003340)
- PRECISION TWIST DRILL DS-90 HM BRT 90D Spotting Drill 1/8 inch (DS901/8)
- PRECISION TWIST DRILL Extra Long End Mill, Plain Shank, 3/4 (E6304V3/4)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- EAZYPOWER Hinge Centering Bit, No. 8, 7/64" (81342)
- Precision Twist Drill Countersinks, Center Drills & Spotting Drills