Shop All Spotting Drills
Precision Twist Drill
SPL-90 HSS BRT 90D Spotting Drill Long 5/8 in
Mfr # SPL-905/8
Zoro # G611918159
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # SPL-905/8
- Zoro # G611918159
- Country of Origin Brazil
- Category Spotting Drills
Description
SPL-90 High Speed Steel drills have a 90 degree point designed for spotting holes including 90 degree chamfer, with an accurate point angle for a chamfer to accommodate standard screws. The bright finish prevents workpiece material from sticking to the cutting surfaces of the tool resulting in more accurate holes, whilst the long length improves centering and accuracy when you need increased reach. SPL-90 spotting drills are suitable for drilling most common materials including stainless steel, aluminum, cast iron and steel.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12291)
- CLEVELAND Chucking Reamer, 25/64 In., 6 Flute, HSS (C25844)
- MALCO 24F 24 in. Folding Tool (24F)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-32 (7552-3)
- PRECISION TWIST DRILL Extra Long End Mill, Plain Shank, 3/4 (E6304V3/4)
- PRECISION TWIST DRILL DS-90 HM BRT 90D Spotting Drill 1/8 inch (DS901/8)
- PRECISION TWIST DRILL HM Bright 90° Spotting Drill Intermediate Precision 3/8 inch (003340)
- BLAIR Cutter, 5/16", 3 pcs. (11104-3)
- STM 1 HSS Spotting And Centering Drill (116331)
- KEO NC Spotting Drills, 90 deg., LH, 7/8in., HSS (30786)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- Precision Twist Drill Spotting Drills