Shop All Spiral Point Taps
Precision Twist Drill
Spiral Point Tap, #8X32, UNC
Mfr # 15348-32H3NO3
Zoro # G0071677
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8X32
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 15348-32H3NO3
- Zoro # G0071677
- UPC # 698464019470
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #8X32 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Spiral Point |
Description
UNC,Relieved Style Spiral Point,No.8x32, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-3/4" 44MM 1887 (C26107)
- ELITE GEAR Tote Tool Bag (430)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-4902000)
- AIRLOC Leveling Mount, 9,000 Lb Cap, 1 11/16 In (1.30002.73)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO3)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2X13H33FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO2)
- PRECISION TWIST DRILL Spiral Point Tap, 3/8"X16, UNC (15853/8X16H33FLNO2)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 3FL M12 x 1.75 mm (1785NRM12)
- PRECISION TWIST DRILL Spiral Point Tap, 5/8"X11, UNC (15855/8X11H33FLNO2)
- NACHI L973 8-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87275)
- Precision Twist Drill Spiral Point Taps