Shop All Spiral Point Taps
Precision Twist Drill
Spiral Point Tap, #8X32, UNC
Mfr # 15348-32H2NO2
Zoro # G0071659
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #8X32
- Tap Thread Type UNC
- Tap Style Spiral Point
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 15348-32H2NO2
- Zoro # G0071659
- UPC # 698464019463
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #8X32 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Thread Direction | Right Hand |
Description
UNC,Relieved Style Spiral Point,No.8x32, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL MAGNETICS MAG-MATE® AC2200WLH Power Grip Magnetic Pickup Tool 51.5 Lbs. Capacity (AC2200WLH)
- CRAWFORD PRODUCTS 8' GarTool Organizer, MN (TH96-6)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiCN (206-001102)
- AMPCO SAFETY TOOLS 1/2" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Natural Finish (W-141-R)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO3)
- PRECISION TWIST DRILL Spiral Point Tap, 5/8"X11, UNC (15855/8X11H33FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, 3/8"X16, UNC (15853/8X16H33FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2X13H33FLNO2)
- PRECISION TWIST DRILL 1785M Relieved Style Tap M16 x 2.00 mm (1785M16)
- PRECISION TWIST DRILL Spiral Point Tap, 1/4"X20, UNC (1585NR1/4X20H32FLNO2)
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Steam Oxide (N7284)
- Precision Twist Drill Taps