Shop All Spiral Point Taps
Precision Twist Drill
Spiral Point Tap, #6X32, UNC
Mfr # 15346-32H3NO2
Zoro # G0071500
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6X32
- Tap Thread Type UNC
- Tap Style Spiral Point
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 15346-32H3NO2
- Zoro # G0071500
- UPC # 698464019418
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #6X32 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Thread Direction | Right Hand |
Description
UNC,Relieved Style Spiral Point,No.6x32, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 1 in. x #32 (JSCV32)
- M.A. FORD End Mill, 3/8" Dia, 1" Cut, Carbide (11437500)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 13/16" x 4" (HMX.13/16)
- HHIP 1/16 X. 291 X .245 X 3/4 X 2 Taper 3/4 Spiral Flute Pipe Reamer (2006-2014)
- PRECISION TWIST DRILL 1785M Relieved Style Tap M16 x 2.00 mm (1785M16)
- PRECISION TWIST DRILL Spiral Point Tap, 1/4"X20, UNC (1585NR1/4X20H32FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2X13H33FLNO2)
- PRECISION TWIST DRILL TN1785 HSS TiN M Relieved Style Tap M6 x1.00 mm (TN1785M6)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO3)
- DRILL AMERICA HSS Spiral Point Tap, 5/16"-18, 2 Flutes (T/A57151)
- Precision Twist Drill Taps