Shop All Spiral Point Taps
Precision Twist Drill
Spiral Point Tap, #5X40, UNC
Mfr # 15345-40H2NO2
Zoro # G0071598
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5X40
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 15345-40H2NO2
- Zoro # G0071598
- UPC # 698464019357
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #5X40 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Spiral Point |
Description
UNC,Relieved Style Spiral Point,No.5x40, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dust Extractor Filter, Flat Pleated PES (VF110)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T20X-5PK)
- MILWAUKEE TOOL 1/4 in. Drive 7/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9019)
- PRECISION TWIST DRILL TN1785 HSS TiN M Relieved Style Tap M6 x1.00 mm (TN1785M6)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 3FL M12 x 1.75 mm (1785NRM12)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2X13H33FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO3)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO2)
- PRECISION TWIST DRILL Spiral Point Tap, 3/8"X16, UNC (15853/8X16H33FLNO2)
- YMW TAPS Spiral Point Tap, #1-64, UNC (PSUN1D1NEB-TICN)
- Precision Twist Drill Spiral Point Taps