Shop All Spiral Point Taps
Precision Twist Drill
Spiral Point Tap, 3/8"X16, UNC
Mfr # TN15853/8-16H33FL
Zoro # G0085911
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"X16
- Tap Thread Type UNC
- Tap Style Spiral Point
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # TN15853/8-16H33FL
- Zoro # G0085911
- UPC # 698464004780
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 3/8"X16 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Thread Direction | Right Hand |
Description
UNC,Relieved Style Tap,3/8 In. x 16, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS TYPHOON 1/4" BLOW GUN w/18" EXT (AMATYP2501-18)
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 3/8-16 Thread Size, 2.50"L, Steel (GN6C----S5--S21)
- OTC Heavy Duty Snap Ring Pliers, 4513-1 (OTC4513-1)
- WARNER 4 in. Flexible Broad Knife (184)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO3)
- PRECISION TWIST DRILL Spiral Point Tap, 1/4"X20, UNC (1585NR1/4X20H32FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, 3/8"X16, UNC (15853/8X16H33FLNO2)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 2FL M6 x 1.00 mm (1785NRM6)
- PRECISION TWIST DRILL 1785M Relieved Style Tap M16 x 2.00 mm (1785M16)
- PRECISION TWIST DRILL TN1785 HSS TiN M Relieved Style Tap M6 x1.00 mm (TN1785M6)
- DRILLCO 3/8-24, NITRO SPIRAL POINT TAPS - 2100N (21N124FP)
- Precision Twist Drill Taps