Shop All Spiral Point Taps
Precision Twist Drill
Spiral Point Tap, 3/8"X16, UNC
Mfr # 15853/8X16H23FLNO2
Zoro # G0073777
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"X16
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 15853/8X16H23FLNO2
- Zoro # G0073777
- UPC # 698464022678
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 3/8"X16 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Spiral Point |
Description
UNC,Relieved Style Tap,3/8 In. x 16, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Holder, Chuck Key (065288-02)
- SIGMA ELECTRIC SEAL KNOCK OUT 1-1/4"" (49153)
- CRESCENT H.K. PORTER Cutterhead, Center Cut (9113C)
- PRO-GRADE TOOLS Slotted Screwdriver, 1/4x6" (55023)
- PRECISION TWIST DRILL Spiral Point Tap, 3/8"X16, UNC (15853/8X16H33FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 3FL M12 x 1.75 mm (1785NRM12)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2X13H33FLNO2)
- PRECISION TWIST DRILL TN1785 HSS TiN M Relieved Style Tap M6 x1.00 mm (TN1785M6)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 2FL M6 x 1.00 mm (1785NRM6)
- YMW TAPS Spiral Point Tap, TICN-D6 M39 X 1.5 (PS039O6NEB-TICN)
- Precision Twist Drill Spiral Point Taps