Shop All Spiral Point Taps
Precision Twist Drill
Spiral Point Tap, #2X56, UNC
Mfr # 1534NR2-56H2NO2
Zoro # G0072079
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2X56
- Tap Thread Type UNC
- Tap Style Spiral Point
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 1534NR2-56H2NO2
- Zoro # G0072079
- UPC # 698464019784
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #2X56 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Thread Direction | Right Hand |
Description
UNC,Non-Relieved Style,No.2 x 56, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3707)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332 CA515)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (6852)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 500 rpm (CP785H)
- PRECISION TWIST DRILL Spiral Point Tap, 5/8"X11, UNC (15855/8X11H33FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO3)
- PRECISION TWIST DRILL Spiral Point Tap, 1/4"X20, UNC (1585NR1/4X20H32FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO2)
- PRECISION TWIST DRILL Spiral Point Tap, 3/8"X16, UNC (15853/8X16H33FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2)
- SOWA HIGH PERFORMANCE TAPS M20 x 1.5mm Yellow Ring HSSE-V3 Spiral Point Taps (123525)
- Precision Twist Drill Spiral Point Taps