Shop All Spiral Point Taps
Precision Twist Drill
Spiral Point Tap, 1/4"X28, UNF
Mfr # 15851/4X28H32FLNO2
Zoro # G0073713
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"X28
- Tap Thread Type UNF
- Tap Style Spiral Point
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 15851/4X28H32FLNO2
- Zoro # G0073713
- UPC # 698464022593
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"X28 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNF |
Tap Style | Spiral Point |
Thread Direction | Right Hand |
Description
UNF,Relieved Style Tap,1/4 In. x 28, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 1-1/8" (20293)
- CHAMPION CUTTING TOOL CHAMPION MOTOR TAIL COVER SELL UNIT 1 (RB3043)
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) (SHB92101)
- KNIPEX 9 in Cable Stripper 8 to 28mm (16 20 165 SB)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2)
- PRECISION TWIST DRILL TN1785 HSS TiN M Relieved Style Tap M6 x1.00 mm (TN1785M6)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2X13H33FLNO2)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 3FL M12 x 1.75 mm (1785NRM12)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 2FL M6 x 1.00 mm (1785NRM6)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO2)
- YMW TAPS Spiral Point Tap, TICN-D3 M2.6 X 0.45 (PS2.6F3NEB-TICN)
- Precision Twist Drill Spiral Point Taps