Shop All Spiral Point Taps
Precision Twist Drill
Spiral Point Tap, 1/4"X20, UNC
Mfr # 1585NR1/4X20H32FLNO2
Zoro # G0074300
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"X20
- Tap Thread Type UNC
- Tap Style Spiral Point
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 1585NR1/4X20H32FLNO2
- Zoro # G0074300
- UPC # 698464023255
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"X20 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Thread Direction | Right Hand |
Description
UNC,Non-Relieved Style Tap,1/4 In. x 20, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 17 mm Size 6 pt Deep Depth, Black Oxide (4LXK3)
- ALLWAY No-Flip Pole Sander (UPS)
- OTC Threaded Adapters, Spread 3/8-16 (Ex.) In (8005)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 1/2", Number of Flutes: 1 (HS1-1/2-90-1/4)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 3FL M12 x 1.75 mm (1785NRM12)
- PRECISION TWIST DRILL TN1785 HSS TiN M Relieved Style Tap M6 x1.00 mm (TN1785M6)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO2)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO3)
- PRECISION TWIST DRILL Spiral Point Tap, 3/8"X16, UNC (15853/8X16H33FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2)
- REGAL CUTTING TOOLS #12-32 NEF Spiral Pt. H3 2 Flt Plug (011361AS)
- Precision Twist Drill Taps