Shop All Spiral Point Taps
Precision Twist Drill
Spiral Point Tap, 1/4"X20, UNC
Mfr # 15851/4X20H32FLNO3
Zoro # G0073670
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"X20
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 15851/4X20H32FLNO3
- Zoro # G0073670
- UPC # 698464022500
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"X20 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Spiral Point |
Description
UNC,Relieved Style Tap,1/4 In. x 20, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 1/4", PK5 (315-6X-5PK)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714243)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1050)
- MOODY TOOL Precision Probe, Triple Bend, 10mm (55-1782)
- PRECISION TWIST DRILL 1785M Relieved Style Tap M16 x 2.00 mm (1785M16)
- PRECISION TWIST DRILL Spiral Point Tap, 5/8"X11, UNC (15855/8X11H33FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, 3/8"X16, UNC (15853/8X16H33FLNO2)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 3FL M12 x 1.75 mm (1785NRM12)
- PRECISION TWIST DRILL Spiral Point Tap, 1/4"X20, UNC (1585NR1/4X20H32FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2)
- TAP AMERICA Spiral Point Gun Tap, Series TA, Imperial, 256 Thread, 2 Flutes, HSS, Bright, Right Hand Cutting (T/A57031)
- Precision Twist Drill Taps