Shop All Spiral Point Taps
Precision Twist Drill
Spiral Point Tap, #10X24, UNC
Mfr # 153410-24H2NO2
Zoro # G0071458
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10X24
- Tap Thread Type UNC
- Tap Style Spiral Point
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 153410-24H2NO2
- Zoro # G0071458
- UPC # 698464019227
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #10X24 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Thread Direction | Right Hand |
Description
UNC,Relieved Style Spiral Point,No.10x24, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Precision Bit Wing-Shank 4mm, +0x1, PK10 (D73P0152040)
- PROTO Combination Wrench, SAE, 11/16in Size (J1222ESB)
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fibrglass Handle, 24 oz. (KTI-71725)
- RIDGID Drain Cleaning Attachment (66568)
- PRECISION TWIST DRILL TN1785 HSS TiN M Relieved Style Tap M6 x1.00 mm (TN1785M6)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2X13H33FLNO2)
- PRECISION TWIST DRILL 1785M Relieved Style Tap M16 x 2.00 mm (1785M16)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO2)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO3)
- PRECISION TWIST DRILL Spiral Point Tap, 1/4"X20, UNC (1585NR1/4X20H32FLNO2)
- REGAL CUTTING TOOLS 5/16-24 H3 3 Flt. Plug TC-SS Spiral Point Tap (030221TC)
- Precision Twist Drill Spiral Point Taps