Shop All Spiral Point Taps
This Product is Discontinued
Precision Twist Drill
Relieved Style Tap, M5 (Discontinued)
Mfr # 1785M5
Zoro # G0079088
This Product is Discontinued
Key Features
- Tap Thread Size M5
- Thread Direction Right Hand
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Twist Drill
- MFR # 1785M5
- Zoro # G0079088
- UPC # 698464036897
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M5 |
Details
Item | Spiral Point Tap |
Thread Direction | Right Hand |
Tap Style | Spiral Point |
Description
Relieved Style Tap,M5, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.