Shop All Taper Length Drill Bits
Precision Twist Drill
R52 HSS BRT 118D Taper Length Drill Long ANSI N35 N35, 12PK
Mfr # R52N35
Zoro # G011917400
product price: $9.15
/pk 12, $0.76/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R52N35
- Zoro # G011917400
- Country of Origin Brazil
- Category Taper Length Drill Bits
Description
R52 taper length drill bits are available in wire gauge sizes from 80 to 1 and are manufactured from High Speed steel, for drilling a wide range of materials including steel, stainless steel and aluminum. Taper length series drills are recommended for drilling deeper holes and for applications where you need increased reach. The conventional 118 degree point makes it easy to re-grind the drills for use many times over, whilst the bright finish ensures clean and accurate holes by preventing workpiece material from sticking to the cutting surfaces of the tool.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 45mm Diameter ER-16 Collet Chuck (3901-5016)
- HOUGEN 1/2 in. RotaCut Hole Cutter, 3 pack (11116C)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10414)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, TiCN (1233808)
- PRECISION TWIST DRILL M51CO HSS-E Bronze 135D Taper Drill 1/16 inch (M51CO1/16)
- PRECISION TWIST DRILL HSS Bright 118° Taper Length Drill Long DIN 340 24.50 mm (057245)
- PRECISION TWIST DRILL R51 HSS BRT 118D Taper Length Drill 1/8 inch (R511/8)
- OSG Screw Machine Drill, Taper, 9.00mm, HSS-Co (8623090)
- OSG Screw Machine Drill, Taper, 17/32 in. (17526311)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/4-E (C14954)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/16 (44820)
- Precision Twist Drill Drill Bits