Shop All Taper Length Drill Bits
Precision Twist Drill
R51 HSS BRT 118D Taper Length Drill Long ANSI 9/16 in
Mfr # R519/16
Zoro # G011918810
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R519/16
- Zoro # G011918810
- Country of Origin Brazil
- Category Taper Length Drill Bits
Description
R51 taper length drill bits are available in an extensive range of fractional sizes from 1/64 in up to 13/4 ines. The bright finish prevents workpiece material from sticking to the cutting surfaces of the drill, giving cleaner, more accurate holes, whilst the conventional 118 degree point provides strength and easy re-grinding. Manufactured from High Speed Steel, the tools are suitable for drilling a variety of materials including steel, stainless steel and aluminum. R51 taper length series drills are recommended for drilling deeper holes and in applications where increased reach is required.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain, Knurled For Jaw Texture, Steel Jaw (93010)
- AMPG Diamond Penetrator, 120 Degree (Z9970-1)
- PROTO Alignment Pry Bar, 42" L, 1" W, 1" Dia. (J2128)
- MAYHEW PRY BAR 3/4" X 21" LADYFOOT (MY40154)
- PRECISION TWIST DRILL HSS Bright 118° Taper Length Drill Long DIN 340 24.50 mm (057245)
- PRECISION TWIST DRILL R51 HSS BRT 118D Taper Length Drill 1/8 inch (R511/8)
- PRECISION TWIST DRILL M51CO HSS-E Bronze 135D Taper Drill 1/16 inch (M51CO1/16)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #53 (C08611)
- IRWIN MM DRLBIT 3/16"" X 3-3/4"" (4935107)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 3/8 (55256)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC #29 (44879)
- Precision Twist Drill Taper Length Drill Bits