Shop All Stub Drills
Precision Twist Drill
R42C HSS Steam Oxide 135D NAS907C U U, 6PK
Mfr # R42CU
Zoro # G911922436
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Twist Drill
- MFR # R42CU
- Zoro # G911922436
- Country of Origin Brazil
- Category Stub Drills
Description
For use in many different machine and hand-held applications, and manufactured to NAS907 type C standard, R42C screw machine length drills have a 135 degree split point which helps with self-centering and reduces the push force required. Made from premium High Speed steel, the drills can be used in many different materials including stainless steel, aluminum and steel, and have a steam oxide finish to prevent workpiece material from sticking to the cutting surface of the tool for clean, accurate holes. They are available in letter sizes from A to Z and are suitable for many different machine and hand-held applications.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth 3/8" Drive 12" Ratchet, 12" L, Chrome (48-22-9037)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 21/64 (C71021)
- PROTO Spanner Wrench, Steel, 6-1/4 in Cap. (JC474AB)
- BON TOOL Bon 84-962 Blue Fox Truck Wash Brush Blue Fiber 24" (84-962)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 5/8 in (R405/8)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 15/32 inch (R4015/32)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 11.20 mm (047112)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- DRILL AMERICA 11/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11/32)
- Precision Twist Drill Drill Bits