Shop All Stub Drills
Precision Twist Drill
R42 HSS BRT 118D Stub Drill Short ANSI J J, 12PK
Mfr # R42J
Zoro # G311916646
product price: $3.85
/pk 12, $0.32/ea
Sold in multiples of 2 for $7.70
$7.70
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
- Brand Precision Twist Drill
- MFR # R42J
- Zoro # G311916646
- Country of Origin Brazil
- Category Stub Drills
Description
R42 screw machine length drills are manufactured from High Speed steel and are suitable for drilling a wide range of materials including aluminum, steel and stainless steel, and are available in letter sizes from A to Z. The drills have a strong 118 degree conventional point which can be easily re-ground, so they can be used many times,. The bright finish means you get accurate clean holes as workpiece material is prevented from sticking to the cutting surfaces of the drills, and they can be used in many different hand-held and machine applications.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 7mm (80142)
- HYDE Single-Edge Razor Blade w/ Dispenser, PK 100 (13125)
- DEWALT Cordless Circular Saw, 20.0V (DCS570B)
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set SAE 26 Pieces 5/32 in to 9/16 in , Chrome (48-22-9404)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R41 (x 60) (090174)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 3.20 mm (046320)
- PRECISION TWIST DRILL R40C HSS Steam Oxide 135D NAS907C 7/32 inch (R40C7/32)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 15/32 inch (R4015/32)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 11.20 mm (047112)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- CJT KOOLCARB Stub Bit, SC, #14, 1-1/8"-FL, TiN (29401820)
- Precision Twist Drill Stub Drills