Shop All Stub Drills
Precision Twist Drill
R41C HSS Steam Oxide 135D NAS907C N8 N8, 12PK
Mfr # R41CN8
Zoro # G211922389
product price: $2.25
/pk 12, $0.19/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R41CN8
- Zoro # G211922389
- Country of Origin Brazil
- Category Stub Drills
Description
With a 135 degree split point to help with self-centering and reduce the force required to drill the hole, R41C screw machine length drills are manufactured to NAS907 type C standard and made from High Speed steel, so can be used for drilling many materials including steel, stainless steel and aluminum. They are available in wire gauge sizes from 60 to 1 and come with a steam oxide finish to prevent workpiece material from sticking to the cutting surfaces of the tool for accurate holes. Suitable for many different machine and hand held applications, R41C drills are a great choice.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13410)
- HHIP 36 Piece Space Block Set (3101-0003)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 5/8 In W (LC-625125)
- LENOX HOLE SAW ARBOR 3L 1/2"" (1779802)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R40 (x 29) (090170)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- PRECISION TWIST DRILL R40C HSS Steam Oxide 135D NAS907C 7/32 inch (R40C7/32)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 5/8 in (R405/8)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 3.20 mm (046320)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 11.20 mm (047112)
- DRILL AMERICA 9/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST9/64)
- Precision Twist Drill Drill Bits