Shop All Stub Drills
Precision Twist Drill
R40 HSS BRT 118D Stub Drill Short ANSI 39/64 in
Mfr # R4039/64
Zoro # G711916659
$26.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Twist Drill
- MFR # R4039/64
- Zoro # G711916659
- Country of Origin Brazil
- Category Stub Drills
Description
R40 screw machine length drills have a 118 degree conventional point for easy re-grinding so the drills can be re-used many times. They are manufactured from High Speed steel for drilling many materials including steel, stainless steel and aluminum, and come with a bright finish to prevent workpiece material from sticking to the cutting edges of the tool, so you get a cleaner more accurate hole sizes 45/64 and above are steam oxide. There is a huge range of drills available, from 3/64 in all the way up to 2 ines and for added versatility, the drills can be used in both machine and hand held applications. Please see R41 and R42 drills for matching drills in wire gauge and letter diameters respectively.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Utility Knife Utility, 7 in L (42083)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x6" 1/2"R (CF577PF)
- TOOL TIME CORPORATION 8 Piece Tap Socket Set for all MCTI Taps thru 1/2 in. (TO62909)
- INGERSOLL-RAND Air Hammer Kit, Industrial Duty, 0.401 in Shank Size, 3,530 bpm, includes 5-piece Chisel Set (123MAXK)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R40 (x 29) (090170)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R41 (x 60) (090174)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 3.20 mm (046320)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 15/32 inch (R4015/32)
- DRILL AMERICA 5/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST5/32)
- Precision Twist Drill Stub Drills