Shop All Stub Drills
Precision Twist Drill
R40 HSS BRT 118D Stub Drill Short ANSI 1.3/16 in
Mfr # R401.3/16
Zoro # G711917397
Free Shipping & Returns
$100.99
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
- Brand Precision Twist Drill
- MFR # R401.3/16
- Zoro # G711917397
- Country of Origin Brazil
- Category Stub Drills
Description
R40 screw machine length drills have a 118 degree conventional point for easy re-grinding so the drills can be re-used many times. They are manufactured from High Speed steel for drilling many materials including steel, stainless steel and aluminum, and come with a bright finish to prevent workpiece material from sticking to the cutting edges of the tool, so you get a cleaner more accurate hole sizes 45/64 and above are steam oxide. There is a huge range of drills available, from 3/64 in all the way up to 2 ines and for added versatility, the drills can be used in both machine and hand held applications. Please see R41 and R42 drills for matching drills in wire gauge and letter diameters respectively.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- MEGAPRO Independence Day 15 In 1 Multibit Driver (151BU/RD-ID5/16-B)
- K-TOOL INTERNATIONAL Phillip/Slotted Screwdrivr Set, Red, 8pcs. (KTI-19800)
- DEWALT Cut Out Bit, 5/32In, Multi-Material (2 Pack) (DWAMM53202)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R40 (x 29) (090170)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- PRECISION TWIST DRILL R40C HSS Steam Oxide 135D NAS907C 7/32 inch (R40C7/32)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 15/32 inch (R4015/32)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R41 (x 60) (090174)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- Precision Twist Drill Stub Drills