Shop All Jobber Length Drill Bits
Precision Twist Drill
R18P HSS BRT 118D Jobber Drill ANSI N90 N90
Mfr # R18PN90
Zoro # G0118452
Sold in multiples of 12 for $57.00
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #29
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Twist Drill
- MFR # R18PN90
- Zoro # G0118452
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #29 |
Shank Dia. | 0.0087" |
Details
Drill Bit Grouping | Drill Bit |
Item | HSS Intermediate Jobber Drill,Bright,N90 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Coolant Through | No |
Measurement System | Wire |
Description
HSS Intermediate Jobber Drill,Bright,N90, Drill Bit Size #29, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobil Almo 525, Pnematic Tool, SAE Grade 15, 1 qt. (122977)
- JONARD TOOLS Ratcheting Wrench, Head Size 7/16 in. (CWRR-716)
- DIABLO 3-5/8 in. High Speed Steel T-Shank Jig Saw Blade 17/24 TPI 5 pk (DJT118A5)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome (40192)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 3/16 inch (R10P3/16)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 7/16 inch (R107/16)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 9/64 inch (R10P9/64)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 3.30 mm (2A3.3)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N57 N57 (R18PN57)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 8.50 mm (2AB8.5)
- WESTWARD #3 3-3/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL73)
- Precision Twist Drill Drill Bits