Shop All Jobber Length Drill Bits
Precision Twist Drill
R18P HSS BRT 118D Jobber Drill ANSI N7 N7
Mfr # R18PN7
Zoro # G4171478
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Twist Drill
- MFR # R18PN7
- Zoro # G4171478
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #7 |
Overall Length | 3 5/8 in |
Flute Length | 2 7/16 in |
Maximum Drilling Depth | 2 7/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 3/16 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.2010 |
Drill Bit Finish | Bright |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Point Type | Split point |
Coolant Through | No |
List Number | R18P |
Measurement System | Wire |
Description
Jobber Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.2010, Wire, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8" L x General Purpose Cutting Reciprocating Saw Blade (24A579)
- OTC Threaded Adapter, Spread 5/8-11(Ex.) In (8010)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (89554QPB113505)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/64 (44805)
- PRECISION TWIST DRILL R18H HSS BRIGHT 118D Jobber Drill N52 (R18HN52)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 8.50 mm (2AB8.5)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D Jobber Drill N7 N7 (R18N7)
- PRECISION TWIST DRILL D33M HM BRT 118D Solid Standard Jobber 5.00 mm (D33M5.0)
- PRECISION TWIST DRILL 7/32" HSS 135 Deg. Jobber Length Drill Bit (R10B7/32)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 10.00 mm (2A10.0)
- CENTURY DRILL & TOOL 13/64" Black Oxide Jobber Length Drill Bit (24213)
- Precision Twist Drill Drill Bits