Shop All Jobber Length Drill Bits
Precision Twist Drill
R18P HSS BRT 118D Jobber Drill ANSI N21
Mfr # R18PN21
Zoro # G0117761
product price: $0.96
/ea
Sold in multiples of 12 for $11.52
$11.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #37
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R18PN21
- Zoro # G0117761
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #37 |
Shank Dia. | 0.1590" |
Details
Drill Bit Grouping | Drill Bit |
Item | HSS Intermediate Jobber Drill,Bright,N21 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Measurement System | Wire |
Description
HSS Intermediate Jobber Drill,Bright,N21, Drill Bit Size #37, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8 Piece Fold-Up Hex Key Set, 20811 (20811)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (44 21 J11 SBA)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 1/4-28 (3694-4)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/16x6 In (48-20-7441)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N3 N3 (R18PN3)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D JL Drill N40 N40 (R18N40)
- PRECISION TWIST DRILL R18H HSS BRIGHT 118D Jobber Drill N52 (R18HN52)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 12.00 mm (2A12.0)
- PRECISION TWIST DRILL 21/64" Cobalt 135 Deg. Jobber Length Drill Bit (R10CO21/64)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 3/64 inch (R103/64)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #40 (41710)
- Precision Twist Drill Drill Bits