Shop All Jobber Length Drill Bits
Precision Twist Drill
R18P HSS BRT 118D Jobber Drill ANSI N20 N20
Mfr # R18PN20
Zoro # G0117743
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #13
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R18PN20
- Zoro # G0117743
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #13 |
Shank Dia. | 0.1610" |
Details
Item | HSS Intermediate Jobber Drill,Bright,N20 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Measurement System | Wire |
Description
HSS Intermediate Jobber Drill,Bright,N20, Drill Bit Size #13, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #7x6" HSS Aircraft Extension Drill Bit (DWDA/CX67)
- WILTON 8 in Bar Clamp, Aluminum Handle and 4 in Throat Depth (86810)
- MAYHEW Combination Punch Set, 3 Pieces (61365)
- DIABLO 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (DS006S)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D Jobber Drill N7 N7 (R18N7)
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 17/64 inch (R10B17/64)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 3.50 mm (2AB3.5)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/4 inch (R101/4)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 3.20 mm (2AB3.2)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 6.00 mm (2A6.0)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 9/32 (C23359)
- Precision Twist Drill Jobber Length Drill Bits