Shop All Jobber Length Drill Bits
Precision Twist Drill
R18P HSS BRT 118D Jobber Drill ANSI N14 N14
Mfr # R18PN14
Zoro # G0117737
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #24
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Twist Drill
- MFR # R18PN14
- Zoro # G0117737
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #24 |
Shank Dia. | 0.1820" |
Details
Item | HSS Intermediate Jobber Drill,Bright,N14 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Measurement System | Wire |
Description
HSS Intermediate Jobber Drill,Bright,N14, Drill Bit Size #24, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY I-Beam 180 Level, 48 in. (42-328)
- SIMONDS Government Facility File Set, American (78758791)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 20 Lb. Head (22036)
- DRILL AMERICA #3 HSS Black & Gold Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N16 N16 (R18PN16)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N3 N3 (R18PN3)
- PRECISION TWIST DRILL R15P HSS BRIGHT 118D Jobber Drill W (R15PW)
- PRECISION TWIST DRILL R18B HSS Steam Oxide 135D NAS907B JD N31 N31 (R18BN31)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 27/64 inch (R1027/64)
- OSG Jobber Drill, Carbide, 1/2 in., 6 in. L (753050116)
- Precision Twist Drill Drill Bits