Shop All Jobber Length Drill Bits
Precision Twist Drill
R18P HSS BRT 118D Jobber Drill ANSI N1 N1
Mfr # R18PN1
Zoro # G0117658
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #28
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Twist Drill
- MFR # R18PN1
- Zoro # G0117658
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #28 |
Shank Dia. | 0.2280" |
Details
Drill Bit Grouping | Drill Bit |
Item | HSS Intermediate Jobber Drill,Bright,N1 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Measurement System | Wire |
Description
HSS Intermediate Jobber Drill,Bright,N1, Drill Bit Size #28, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Clic/Clic-R Hose Clamp Pliers, 4029 (CTA4029)
- TEKTON 10 to 17 Inch Telescoping Basin Wrench (7/8 - 2-1/2 in.) (WRN92004)
- BIG HORN 9 Inch Woodworkers Bench Vise (19310)
- PROTO 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (J5030H)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 7/16 inch (R107/16)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D Jobber Drill N7 N7 (R18N7)
- PRECISION TWIST DRILL R10CO HSS-E Bronze 135D NAS907J JD 3/8 inch (R10CO3/8)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N7 N7 (R18PN7)
- PRECISION TWIST DRILL 21/64" Cobalt 135 Deg. Jobber Length Drill Bit (R10CO21/64)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 3.50 mm (2AB3.5)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 19/64 (C10615)
- Precision Twist Drill Jobber Length Drill Bits