Shop All Jobber Length Drill Bits
Precision Twist Drill
R18H HSS BRIGHT 118D Jobber Drill N52
Mfr # R18HN52
Zoro # G4171721
product price: $1.45
/ea
Sold in multiples of 12 for $17.40
$17.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0635
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R18HN52
- Zoro # G4171721
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #52 |
Overall Length | 1 7/8 in |
Flute Length | 7/8 in |
Maximum Drilling Depth | 7/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.0635 |
Drill Bit Finish | Bright |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
List Number | R18H |
Coolant Through | No |
Point Type | Split point |
Measurement System | Wire |
Description
Jobber Drill Bit, Drill Bit Size #52, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0635, Wire, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5310100)
- MIRKA Pros Sander 6" (MRP-680CV)
- WESTWARD Sliding T Handle Tap Wrench, 1/16-1/4 In (2FLL7)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N7 N7 (R18PN7)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 8.50 mm (2AB8.5)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 5/32 inch (R10P5/32)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 3/64 inch (R103/64)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D JL Drill N32 N32 (R18N32)
- PRECISION TWIST DRILL R10CO HSS-E Bronze 135D NAS907J JD 3/8 inch (R10CO3/8)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 11/32 (44422)
- Precision Twist Drill Drill Bits