Shop All Jobber Length Drill Bits
Precision Twist Drill
R18B HSS Steam Oxide 135D NAS907B JD N31 N31
Mfr # R18BN31
Zoro # G0115180
product price: $1.15
/ea
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #30
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R18BN31
- Zoro # G0115180
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Dia. | 0.1200" |
Details
Item | HSS Jobber Drill,Steam Oxide,N31 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Steam Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Point Type | Self Centering Split Point |
Coolant Through | No |
Measurement System | Wire |
Description
HSS Jobber Drill,Steam Oxide,N31, Drill Bit Size #30, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- GREENLEE 625 1 Inch Carbide Tipped Hole Cutter (625-1)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Impact Socket (SID13216)
- LENOX Band Saw Blade, 8 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80218D2B82440)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N3 N3 (R18PN3)
- PRECISION TWIST DRILL 21/32 inch SML Cobalt Drill Bit, 135 degree, Bronze oxide (046042)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 1/16 inch (R10P1/16)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N16 N16 (R18PN16)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N57 N57 (R18PN57)
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 11/32 inch (R10B11/32)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 5/32 (C23627)
- Precision Twist Drill Drill Bits