Shop All Jobber Length Drill Bits
Precision Twist Drill
R18 HSS Steam Oxide 118D JL Drill N21
Mfr # R18N21
Zoro # G0117070
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #19
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R18N21
- Zoro # G0117070
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #19 |
Shank Dia. | 0.1590" |
Details
Drill Bit Grouping | Drill Bit |
Item | HSS Jobber Drill,Steam,Oxide,N21 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Steam Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Measurement System | Wire |
Description
HSS Jobber Drill,Steam,Oxide,N21, Drill Bit Size #19, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/4", 3/8" Drive 72 Geared Teeth Dual, Stubby Ratchet, Dual-Head, Stubby, 1/4" And 3/8" (12050)
- TEKTON 11 mm Combination Wrench (18281)
- RIDGID Assembly-Spring Mini Col 10.6 (22733)
- WERA ESD-Safe Precision Torx Screwdriver T6 Round (05030122001)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 3/64 inch (R103/64)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 6.00 mm (2A6.0)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N33 N33 (R18PN33)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N1 N1 (R18PN1)
- PRECISION TWIST DRILL D33M HM BRT 118D Solid Standard Jobber 5.00 mm (D33M5.0)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D JL Drill N40 N40 (R18N40)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-R (54117)
- Precision Twist Drill Drill Bits