Shop All Jobber Length Drill Bits
Precision Twist Drill
R10P HSS BRT 118D Jobber Drill 9/64 inch
Mfr # R10P9/64
Zoro # G4171408
product price: $1.25
/ea
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R10P9/64
- Zoro # G4171408
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Overall Length | 2 7/8 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 1/8 in |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.1406 |
Drill Bit Finish | Bright |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Coolant Through | No |
Point type | Split point |
List Number | R10P |
Measurement System | Fractional Inch |
Description
Jobber Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.1406, Fractional Inch, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 16 oz. (51-616)
- CLE-LINE Straight Flute Hand Tap , 3/4"-10 , Taper , 4 Flutes, UNC (C62085)
- MONTI BRISTLE BLASTER Carbon Brush Holder (Quantity Of Two) (10MT32232)
- WESTWARD Screwdriver Set, 8 pcs, Acetate (401L75)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 5/32 inch (R10P5/32)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 3/32 inch (R10P3/32)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 8.00 mm (2AB8.0)
- PRECISION TWIST DRILL D33M HM BRT 118D Solid Standard Jobber 5.00 mm (D33M5.0)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 5/64 inch (R105/64)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D JL Drill N32 N32 (R18N32)
- FULLERTON TOOL 3-Flute - 90° Point - 1566 Poly Drills, TIALN, RH Spiral, Notched, Standard, (15662)
- Precision Twist Drill Drill Bits