Shop All Jobber Length Drill Bits
Precision Twist Drill
R10P HSS BRT 118D Jobber Drill 3/32 inch
Mfr # R10P3/32
Zoro # G4171566
product price: $1.25
/ea
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R10P3/32
- Zoro # G4171566
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Decimal Equivalent | 0.0938 |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | Split point |
List Number | R10P |
Measurement System | Fractional Inch |
Description
Jobber Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0938, Fractional Inch, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Impact GOLD® 3 Pc. Assorted Torx Double-Ended Bits (B-49616)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 21 200)
- GREAT NECK Wrenches G/N 7Mm Metric Combo (CO7MC)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5041)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 5/32 inch (R10P5/32)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 9/64 inch (R10P9/64)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/4 inch (R101/4)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 8.00 mm (2AB8.0)
- PRECISION TWIST DRILL 7/32" HSS 135 Deg. Jobber Length Drill Bit (R10B7/32)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D Jobber Drill N7 N7 (R18N7)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3.50mm (47265)
- Precision Twist Drill Drill Bits