Shop All Jobber Length Drill Bits
Precision Twist Drill
R10P HSS BRT 118D Jobber Drill 1/16 inch
Mfr # R10P1/16
Zoro # G0113169
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #17
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R10P1/16
- Zoro # G0113169
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #17 |
Shank Dia. | 1/16" |
Details
Item | HSS Jobber Drill,Bright,118 deg.,1/16" |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Measurement System | Wire |
Description
HSS Jobber Drill,Bright,118 deg.,1/16 In., Drill Bit Size #17, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench Set, Standard, SAE (54RZ51)
- BETA C27S Tool Trolley, 3 Drawer, Gray, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27S-G)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 11/16" (03808)
- FEIN HSS SEG SAW BLADE 3-3/8"" (63502106210)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 27/64 inch (R1027/64)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 3.50 mm (2AB3.5)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N90 N90 (R18PN90)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 5/64 inch (R105/64)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N57 N57 (R18PN57)
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 5/16 inch (R10B5/16)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 12.80mm (47360)
- Precision Twist Drill Jobber Length Drill Bits