Shop All High Speed Jobber Drill Bits
Precision Twist Drill
R10P HSS BRT 118D JL Drill 3/16 in, 12PK
Mfr # R10P3/16
Zoro # G311922647
product price: $1.99
/pk 12, $0.17/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R10P3/16
- Zoro # G311922647
- Country of Origin Brazil
- Category High Speed Jobber Drill Bits
Description
R10P jobber drills have a strong 118 degree conventional point which is easy to re-grind for economy, and are manufactured from premium High Speed steel HSS so can be used for drilling a wide variety of materials including steel, stainless steel and aluminum. The bright finish prevents workpiece material from sticking to the cutting edges of the drill so you get clean and accurate holes. R10P jobber drills are available in fractional sizes from 1/64 in to 11/16 in and are very versatile drills, suitable for many different hand held and machine applications.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, threaded hole, ERX.44 B-10-32-C5 (ERX-B (inch sizes))
- J.W. WINCO GN351.1-25-19-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-25-19-5/16-55)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L615)
- AIR SYSTEMS INTL Differential Pressure Indicator (WL056)
- PRECISION TWIST DRILL R18P HSS BRT 118D JL Drill ANSI N78 N78, 12PK (R18PN78)
- PRECISION TWIST DRILL HSS Bright 118° Jobber Drill Jobber DIN 338 10.30 mm (016103)
- PRECISION TWIST DRILL HSS Bright 118° Jobber Drill Set Jobber ANSI Set R18P (x 60) (090101)
- PRECISION TWIST DRILL HSS Bright 118° Jobber Drill Jobber DIN 338 2.30 mm (016023)
- PRECISION TWIST DRILL R10CO HSS-E Bronze 135D NAS907J JD 1/16 in, 12PK (R10CO1/16)
- PRECISION TWIST DRILL HSS HM Bright 118° Jobber Drill Carbide Tipped Jobber Precision 1/4" (034416)
- DRILL AMERICA 2.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM2.00)
- Precision Twist Drill Drill Bits