Shop All Jobber Length Drill Bits
Precision Twist Drill
R10CO HSS-E Bronze 135D NAS907J JD 3/8 inch
Mfr # R10CO3/8
Zoro # G0112487
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #37
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Twist Drill
- MFR # R10CO3/8
- Zoro # G0112487
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #37 |
Shank Dia. | 3/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | HSS-E Jobber Drill,Bronze,3/8" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Bronze Oxide |
Material | Cobalt |
Cutting Direction | Right Hand |
Point Type | Self Centering Split Point |
Coolant Through | No |
Measurement System | Wire |
Description
HSS-E Jobber Drill,Bronze,3/8 In., Drill Bit Size #37, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT Sloped-Chest Jobsite Box, Gray, 60 in W x 30 in D x 37-1/2 in H (3068-BB)
- KD TOOLS Non-Qk Release Ratcht Repair Kit, 3/8"Dr (81227F)
- WIHA Soft Grip T-Handle, 8 pcs (33489)
- KESON 25 ft Tape Measures, 1 in Blade (PGTFD25V)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 3/32 inch (R10P3/32)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 1/16 inch (R10P1/16)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 3.00 mm (2A3.0)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D Jobber Drill N7 N7 (R18N7)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D JL Drill N32 N32 (R18N32)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N16 N16 (R18PN16)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC #38 (45008)
- Precision Twist Drill Drill Bits