Shop All Jobber Length Drill Bits
Precision Twist Drill
R10B HSS Steam Oxide 135D NAS907B JD 3/8 inch
Mfr # R10B3/8
Zoro # G0112100
product price: $4.49
/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #22
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R10B3/8
- Zoro # G0112100
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #22 |
Shank Dia. | 3/8" |
Details
Item | HSS Jobber Drill,Steam Oxide,3/8" |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Steam Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Point Type | Self Centering Split Point |
Coolant Through | No |
Measurement System | Wire |
Description
HSS Jobber Drill,Steam Oxide,3/8 In., Drill Bit Size #22, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Spring Plunger, PK 10 (69401X01)
- PACIFIC HANDY CUTTER Safety Knife, 10 PK (E12206-4)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- WESTWARD Nutsetter, 3/8", Steel, 1-7/8 in. L, PK3 (38RV65)
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 5/16 inch (R10B5/16)
- PRECISION TWIST DRILL HX18 HSS Purple/Bronze HX 135D JL Drill N47 N47 (HX18N47)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N5 (R18PN5)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 3.50 mm (2AB3.5)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 3.20 mm (2AB3.2)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N90 N90 (R18PN90)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #21 (41691)
- Precision Twist Drill Drill Bits