Shop All Jobber Length Drill Bits
Precision Twist Drill
R10B HSS 135D NAS907B Jobber Drill 27/64 inch
Mfr # R10B27/64
Zoro # G0112128
product price: $5.89
/ea
Sold in multiples of 6 for $35.34
$35.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #12
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R10B27/64
- Zoro # G0112128
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #12 |
Shank Dia. | 27/64" |
Details
Item | HSS Jobber Drill,Steam Oxide,27/64" |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Steam Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Point Type | Self Centering Split Point |
Coolant Through | No |
Measurement System | Wire |
Description
HSS Jobber Drill,Steam Oxide,27/64 In., Drill Bit Size #12, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (53YU99)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5/16" HEX DRIVER 6" LEN (GP19106F)
- MILWAUKEE TOOL 9/64" Thunderbolt Black Oxide Drill Bit (48-89-2715)
- MARSHALLTOWN Trowel, Corner, Outside (25D)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 3.00 mm (2A3.0)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N1 N1 (R18PN1)
- PRECISION TWIST DRILL HM Bright 118° Solid Standard Jobber Precision 3.30 mm (003624)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 3.20 mm (2AB3.2)
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 5/16 inch (R10B5/16)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N33 N33 (R18PN33)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 1/2 (C11629)
- Precision Twist Drill Jobber Length Drill Bits