Shop All Jobber Length Drill Bits
Precision Twist Drill
R10 HSS Steam Oxide 118D JL Drill 9/32 inch
Mfr # R109/32
Zoro # G0111708
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #33
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R109/32
- Zoro # G0111708
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #33 |
Shank Dia. | 9/32" |
Details
Item | HSS Jobber Drill,Steam Oxide,9/32" |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Steam Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Measurement System | Wire |
Description
HSS Jobber Drill,Steam Oxide,9/32 In., Drill Bit Size #33, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Std 1/2In, 20 Pitch (10M968)
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 (61-042)
- SATA SAE Double Ratcheting Wrench Set, 7 Pc. (ST08020)
- IRWIN 316x78 Step Drill (10234)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N1 N1 (R18PN1)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D Jobber Drill N7 N7 (R18N7)
- PRECISION TWIST DRILL 5/16" HSS 118 Deg. Jobber Length Drill Bit (R10P5/16)
- PRECISION TWIST DRILL R18B HSS Steam Oxide 135D NAS907B JD N21 N21 (R18BN21)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 7/16 inch (R107/16)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N5 (R18PN5)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0827)
- Precision Twist Drill Jobber Length Drill Bits