Shop All High Speed Jobber Drill Bits
Precision Twist Drill
R10 HSS Steam Oxide 118D JL Drill 3/8 in, 6PK
Mfr # R103/8
Zoro # G611922347
product price: $6.45
/pk 6, $1.08/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R103/8
- Zoro # G611922347
- Country of Origin Brazil
- Category High Speed Jobber Drill Bits
Description
The most popular drill in the Precision Twist Drill offer, the R10 is the general purpose dependable drill. With a strong 118 degree conventional point which is easy to re-grind, R10 jobber drills are manufactured from premium High Speed steel HSS and can be used for drilling many materials including stainless steel, steel and aluminum. They have a steam oxide finish which prevents workpiece material from sticking to the cutting edges of the drill so you get accurate holes. Available in an extensive range of fractional sizes, R10 jobber drills are very versatile and are suitable for many different hand held and machine applications.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLSON SAW Olson Saw 92343 18 TPI Bi-Metal Portable Band Saw Blade 44.875 x 0.50 in. - Box of 3 (2033173)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK (16112)
- CRESCENT LUFKIN 3/8" x 200' Surveying and Engineer's Chrome Clad® Tape Measure with Blank Leader (C1288BLKN)
- DEWALT Pliers Set 3Pc Compound (DWHT70485)
- PRECISION TWIST DRILL R18CO HSS-E Bronze 135D NAS907J JD N30 N30, 12PK (R18CON30)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/8 in, 12PK (R101/8)
- PRECISION TWIST DRILL High Speed Steel Drill Bit, 35/64 HSS 1/2in Shank Diam (091535)
- PRECISION TWIST DRILL HSS HM Bright 118° Jobber Drill - Carbide Tipped Jobber Precision L (034512)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Jobber Drill Set Jobber Set R10/R18/R15 (x 115) (099982)
- PRECISION TWIST DRILL HSS Bright 118° Jobber Drill Set Jobber ANSI Set R10P (x 29) (090162)
- DRILL AMERICA 8.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.50)
- Precision Twist Drill High Speed Jobber Drill Bits