Shop All Jobber Length Drill Bits
Precision Twist Drill
R10 HSS Steam Oxide 118D JL Drill 3/64 inch
Mfr # R103/64
Zoro # G0111428
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #36
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R103/64
- Zoro # G0111428
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #36 |
Shank Dia. | 3/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | HSS Jobber Drill,Steam Oxide,3/64" |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Steam Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Measurement System | Wire |
Description
HSS Jobber Drill,Steam Oxide,3/64 In., Drill Bit Size #36, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (FCH0300-G)
- PORTER-CABLE (2) 20-Volt MAX* 4.0-Amp Hours Lithium Power Tool Batteries (PCC685LP)
- WILLIAMS 3/8" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10719)
- MILWAUKEE TOOL 2-1/2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4025)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 6.00 mm (2A6.0)
- PRECISION TWIST DRILL R10CO HSS-E Bronze 135D NAS907J JD 3/8 inch (R10CO3/8)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 3/16 inch (R10P3/16)
- PRECISION TWIST DRILL 21/64" Cobalt 135 Deg. Jobber Length Drill Bit (R10CO21/64)
- PRECISION TWIST DRILL 5/16" HSS 118 Deg. Jobber Length Drill Bit (R10P5/16)
- PRECISION TWIST DRILL R18B HSS Steam Oxide 135D NAS907B JD N21 N21 (R18BN21)
- SUPER TOOL 5/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50414)
- Precision Twist Drill Drill Bits