Shop All Taper Length Drill Bits
Precision Twist Drill
QC91G HSS TiN QC 135D Taper Length Drill Long ANSI 5/16 in, 6PK
Mfr # QC91G5/16
Zoro # G011916632
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Twist Drill
- MFR # QC91G5/16
- Zoro # G011916632
- Country of Origin France
- Category Taper Length Drill Bits
Description
QC91G taper length drills have a 135 degree split point for smooth self-centering, producing a rounder hole, and requiring less force to drill down. They are manufactured from High Speed steel and can be used to drill a wide range of materials including stainless steel, aluminum and steel, and have a titanium nitride coating which improves performance when drilling harder materials and promotes longer tool life. With a specially designed parabolic flute, the tools can be used to drill deeper holes in a single pass. QC91G taper length drills come in a wide range of wire gauge and fractional sizes.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B-TA TiAlN Carbide Ball Nose 4Flute 1x1x2-1/4x5 (C83578)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Bottoming Tap (DWT60733)
- POSI LOCK Caged Jaw Puller, 14 t, 2 Jaw (210)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" 6 Point SAE Sh (CMMT43334)
- PRECISION TWIST DRILL HSS Bright 118° Taper Length Drill Long DIN 340 24.50 mm (057245)
- PRECISION TWIST DRILL M51CO HSS-E Bronze 135D Taper Drill 1/16 inch (M51CO1/16)
- PRECISION TWIST DRILL R51 HSS BRT 118D Taper Length Drill 1/8 inch (R511/8)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 19/32 (55270)
- OSG Taper L Drill Bit, 125.00mm L, 8.00mm dia. (8704660)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.90mm, Carbide, DC150-08-05.900A1-WJ30TA (DC150-08-05.900A1-WJ30TA)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #74 (50364)
- Precision Twist Drill Taper Length Drill Bits