Shop All Stub Drills
Precision Twist Drill
QC41P HSS BRT QC 135D Stub Drill Short ANSI 19/32 in
Mfr # QC41P19/32
Zoro # G211917392
product price: $49.55
/ea
$49.55
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
- Brand Precision Twist Drill
- MFR # QC41P19/32
- Zoro # G211917392
- Country of Origin France
- Category Stub Drills
Description
Manufactured from premium High Speed steel for drilling in a wide variety of materials including aluminum, steels and stainless steel, QC41P screw machine drills have a bright finish to prevent workpiece material from sticking to the cutting surfaces of the drill for a cleaner more accurate hole. The special parabolic flute design enables drilling deeper holes in a single pass and the 135 degree split point helps with self-centering and reduces the push force required. QC41P screw machine drills are available in both fractional and wire gauge diameters.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- WESTWARD Mill Blunt File, 12 In. L, Ergo Handle (1NFV7)
- MIGHTY MAXX Pliers Slip Joint 6in (083-11210)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40250)
- VERMONT GAGE Pin Gage, Minus, 0.0340 In, Black (911203400)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 11.20 mm (047112)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R40 (x 29) (090170)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R41 (x 60) (090174)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 3.20 mm (046320)
- DRILL AMERICA 23/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST23/64)
- Precision Twist Drill Stub Drills