Shop All Stub Drills
Precision Twist Drill
QC41G HSS TiN QC 135D Stub Drill Short ANSI N7 N7, 12PK
Mfr # QC41GN7
Zoro # G511916651
product price: $8.99
/pk 12, $0.75/ea
$8.99
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
- Brand Precision Twist Drill
- MFR # QC41GN7
- Zoro # G511916651
- Country of Origin France
- Category Stub Drills
Description
QC41G screw machine drills have a 135 degree split point which helps with self-centering and reduces the force needed to drill into the workpiece. Manufactured from premium High Speed steel, the drills can be used on a wide variety of materials including steel, aluminum and stainless steel, and have a titanium nitride coating which prolongs the life of the drill and improves performance when drilling harder materials. With a special parabolic flute design which makes it possible to drill deeper holes in a single pass, QC41G screw machine drills are available in a wide range of fractional and wire gauge diameters.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- VESSEL MEGADORA Screwdriver No.903 PZ1x75 (903PZ175)
- GEARWRENCH 14 Piece 6 Point Combination SAE Wrench Set (81924)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50-0 (2417A)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 12"L, Round (LBH005)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 5/8 in (R405/8)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 15/32 inch (R4015/32)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 11.20 mm (047112)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- DRILL AMERICA 17/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST17/64)
- Precision Twist Drill Drill Bits