Shop All Stub Drills
Precision Twist Drill
QC41G HSS TiN QC 135D Stub Drill Short ANSI 7/16 in, 6PK
Mfr # QC41G7/16
Zoro # G011916779
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Twist Drill
- MFR # QC41G7/16
- Zoro # G011916779
- Country of Origin France
- Category Stub Drills
Description
QC41G screw machine drills have a 135 degree split point which helps with self-centering and reduces the force needed to drill into the workpiece. Manufactured from premium High Speed steel, the drills can be used on a wide variety of materials including steel, aluminum and stainless steel, and have a titanium nitride coating which prolongs the life of the drill and improves performance when drilling harder materials. With a special parabolic flute design which makes it possible to drill deeper holes in a single pass, QC41G screw machine drills are available in a wide range of fractional and wire gauge diameters.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 21/64" 135 Deg. Jobber Length Drill Bit (401J78)
- MARSON Mandrel & Nosepiece Set, Steel (34610)
- KLEIN TOOLS Flip Impact Socket, 3/4 and 13/16-Inch (66074)
- MILWAUKEE TOOL SAWZALL THE TORCH Diamond Grit Blade 6" (48-00-1440)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 15/32 inch (R4015/32)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- PRECISION TWIST DRILL R40C HSS Steam Oxide 135D NAS907C 7/32 inch (R40C7/32)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 3.20 mm (046320)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- Precision Twist Drill Drill Bits