Shop All Stub Drills
Precision Twist Drill
QC41G HSS TiN QC 135D Stub Drill Short ANSI 15/64 in, 12PK
Mfr # QC41G15/64
Zoro # G311916615
$10.99
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
- Brand Precision Twist Drill
- MFR # QC41G15/64
- Zoro # G311916615
- Country of Origin France
- Category Stub Drills
Description
QC41G screw machine drills have a 135 degree split point which helps with self-centering and reduces the force needed to drill into the workpiece. Manufactured from premium High Speed steel, the drills can be used on a wide variety of materials including steel, aluminum and stainless steel, and have a titanium nitride coating which prolongs the life of the drill and improves performance when drilling harder materials. With a special parabolic flute design which makes it possible to drill deeper holes in a single pass, QC41G screw machine drills are available in a wide range of fractional and wire gauge diameters.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- SUNEX Internal Torx Impact Driver T30, 3/8"Dr (3670S4)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55360)
- DRILL AMERICA 3/8" NPT HSS 4 Flute Pipe Tap (T/A64007)
- TEKTON 8 x 10 mm 45-Degree Offset Box End Wrench (WBE24308)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 5/8 in (R405/8)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 3.20 mm (046320)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 11.20 mm (047112)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- VERSADRIVE HMT Cobalt Blacksmith Drill Bit 16mm (209010-0160)
- Precision Twist Drill Stub Drills