Shop All Stub Drills
Precision Twist Drill
QC41G HSS TiN QC 135D Stub Drill Short ANSI 15/32 in, 6PK
Mfr # QC41G15/32
Zoro # G911916800
product price: $35.65
/pk 6, $5.94/ea
$35.65
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
- Brand Precision Twist Drill
- MFR # QC41G15/32
- Zoro # G911916800
- Country of Origin France
- Category Stub Drills
Description
QC41G screw machine drills have a 135 degree split point which helps with self-centering and reduces the force needed to drill into the workpiece. Manufactured from premium High Speed steel, the drills can be used on a wide variety of materials including steel, aluminum and stainless steel, and have a titanium nitride coating which prolongs the life of the drill and improves performance when drilling harder materials. With a special parabolic flute design which makes it possible to drill deeper holes in a single pass, QC41G screw machine drills are available in a wide range of fractional and wire gauge diameters.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- DAYTON 8" Machine Vise with Fixed Base (3W766)
- GEC Freeman Tools PBR50Q, Freeman 2" Brad Nailer with Quick Jam Release and Depth Adjust (PBR50Q)
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- KO-KEN Socket 14mm 6 Point 50mm Slide Magnet 3/8 Sq. Drive (13300XG-14)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R41 (x 60) (090174)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 5/8 in (R405/8)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 3.20 mm (046320)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- DRILL AMERICA U Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOU)
- Precision Twist Drill Drill Bits