Shop All Stub Drills
Precision Twist Drill
QC41G HSS TiN QC 135D Stub Drill Short ANSI 1/16 in, 12PK
Mfr # QC41G1/16
Zoro # G111916884
product price: $5.39
/pk 12, $0.45/ea
Sold in multiples of 2 for $10.78
$10.78
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
- Brand Precision Twist Drill
- MFR # QC41G1/16
- Zoro # G111916884
- Country of Origin Brazil
- Category Stub Drills
Description
QC41G screw machine drills have a 135 degree split point which helps with self-centering and reduces the force needed to drill into the workpiece. Manufactured from premium High Speed steel, the drills can be used on a wide variety of materials including steel, aluminum and stainless steel, and have a titanium nitride coating which prolongs the life of the drill and improves performance when drilling harder materials. With a special parabolic flute design which makes it possible to drill deeper holes in a single pass, QC41G screw machine drills are available in a wide range of fractional and wire gauge diameters.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 1-1/8 In Socket Imp 1-1/, M812 (M812)
- POWERBUILT 1/2" Drive 20Mm Deep Impact Socket (647192)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/4"x1/4"x1/2"x2-1/2" (C80178)
- KNIPEX 7 1/8 in Wire Stripper 5/64 in (12 11 180)
- PRECISION TWIST DRILL R40C HSS Steam Oxide 135D NAS907C 7/32 inch (R40C7/32)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 3.20 mm (046320)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R40 (x 29) (090170)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R41 (x 60) (090174)
- DRILL AMERICA W Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOW)
- Precision Twist Drill Drill Bits